Zoro Homepage

WPW10412711 Whirlpool Light Bulb

  • Mfr # WPW10412711

  • Zoro # G112993662


product price: $19.69
/ea

Key Features

Max. Overall Bulb Length
3.5in
Height
1.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10412711
Zoro #
G112993662
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
3.5in
Height
1.5in

Description

This Wall Oven Light Bulb s a replacement part for the inner oven bulb that allows you to see inside the appliance during the cooking process. If your oven light is burned out, replacing this part may alleviate the issue. This part is a 125-130-volt, 25-watt halogen bulb. Replacing the bulb will require basic hand tools or repair experience. Remember to unplug the oven or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Wall Oven Light Bulb. Tools Needed: Flat-blade screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.