Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10653840 Whirlpool Door Latch

  • Mfr # WPW10653840

  • Zoro # G112991330


product price: $19.39
/ea

Key Features

Height
1.8503in
Length
4.5275in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10653840
Zoro #
G112991330
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8503in
Length
4.5275in

Description

The Black Dishwasher Door Latch Assembly is located inside the dishwasher on the door, behind the door panel. This part replaces both white and biscuit color latches. To gain access to the door latch, the inner door panel must be separated by removing the inner door screws. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Door Latch Assembly. Tools Needed: 1/4 nut driver, Channel Lock pliers, Phillips-head screwdriver, T-15 Torx bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.