HEPA Diffuser
- Mfr # WCD-C12
- Zoro # G324146801
product price:Â
$
2,898.99
/ea
Key Features
Filter Efficiency
99.99 %
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Compatible Product Type
Portable Negative Air Machine
Filters Down To
0.3 micron
Compatible Manufacturer Model Number
HFAIR1100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCD-C12
- Zoro #
- G324146801
- UPC #
- -
- Country of Origin
- United States
- Item
- HEPA Diffuser
- Filter Efficiency
- 99.99 %
- Air Cleaning Method
- Negative Air Pressure, Particulate Filtration
- Compatible Product Type
- Portable Negative Air Machine
- Filters Down To
- 0.3 micron
- Compatible Manufacturer Model Number
- HFAIR1100
- Material
- Polyethylene
- Filters Out
- Particles
- Product Type
- Secondary HEPA-Filter Air Diffuser
- Shell Material
- Polyethylene
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 26 1/2 in
- Overall Depth
- 26 1/2 in
- Overall Height
- 24 in
Description
HEPA Diffuser, Compatible Grainger Part Number 60HT60, Compatible Manufacturer Model Number HFAIR1100, Includes Not Applicable, Secondary HEPA-Filter Air Diffuser, Overall Depth 26 1/2 in, Overall Height 24 in, Overall Width 26 1/2 in, Compatible Product Type Portable Negative Air Machine, Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.