HEPA Diffuser
- Mfr # WCD2K
- Zoro # G924146904
product price:Â
$
3,288.99
/ea
Key Features
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Filters Down To
0.3 micron
Compatible Product Type
Portable Negative Air Machine
Filter Efficiency
99.99 %
Overall Height
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCD2K
- Zoro #
- G924146904
- UPC #
- -
- Country of Origin
- United States
- Item
- HEPA Diffuser
- Air Cleaning Method
- Negative Air Pressure, Particulate Filtration
- Filters Down To
- 0.3 micron
- Compatible Product Type
- Portable Negative Air Machine
- Filter Efficiency
- 99.99 %
- Compatible Manufacturer Model Number
- HFAIR2100S, HFAIR2100
- Filters Out
- Particles
- Material
- Polyethylene
- Product Type
- Secondary HEPA-Filter Air Diffuser
- Shell Material
- Polyethylene
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 51 in
- Overall Depth
- 24 in
- Overall Width
- 27 in
Description
HEPA Diffuser, Compatible Grainger Part Number 432PW3, Compatible Manufacturer Model Number HFAIR2100S, HFAIR2100, Includes Not Applicable, Secondary HEPA-Filter Air Diffuser, Overall Depth 24 in, Overall Height 51 in, Overall Width 27 in, Compatible Product Type Portable Negative Air Machine, Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.