Zoro Homepage
This item is Discontinued.
White Knight Double Diaphragm Pump, PTFE, Air Operated, PTFE/EPDM, 85.2 GPM PSD24TE-OTN

Double Diaphragm Pump, PTFE, Air Operated, PTFE/EPDM, 85.2 GPM (Discontinued)

  • Mfr # PSD24TE-OTN
  • Zoro # G7819481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD24TE-OTN
Zoro #
G7819481
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 1/4 in
Air Inlet Size
1/2 in FNPT
Max. Dia. Solids
21/64 in
Length
14 45/64 in
Width
12 1/8 in
Manufacturers Warranty Length
1 yr
Height
19 29/32 in
Overall Width
12.1 in
Fluid Connection Size
1 1/4 in
Overall Length
14.7 in
Solid Diameter (Maximum)
0.33 in
Overall Size
14.7 in x 12.1 in x 19.9 in
Media Intake Connection Size
1 1/4 in
Air Intake Connection Size
1/2 in
Overall Height
19.9 in
Media Discharge Size
1 1/4 in
Media Intake Size
1 1/4 in
Media Discharge Connection Size
1 1/4 in

Details

Housing Material - Pumps
PTFE
Diaphragm Material - Pumps
EPDM, PTFE
Max. Flow
85.2 gpm
Item - Air Operated Pumps
Double Diaphragm Pump
Pump Operation Type
Air
Max. Temp - Pumps
212 Degrees F
Connection Style
NPT
Agency Compliance
CE
Body Material
PTFE
Operation Type
Air Operated
Max. Operating Pressure
100 psi
Self-Priming Dry
16 ft
Item
Double Diaphragm Pump
Max. Temp.
212 Degrees F
Valve Type
Ball
Ball Material
PTFE
Check Seat Material
PTFE
Diaphragm Material
PTFE
Max. Flow GPM
85.2 gpm
Manifold Connection
Single Port
Self-Priming Wet
31 ft
Standards
CE Certified
Operating Pressure (Maximum)
100 psi
Valve Material
PTFE
Valve Material
PTFE
Air Inlet
1/2 in FNPT
Media Intake Connection Type
FNPT
Air Intake Connection Type
FNPT
Wetted Housing Material
PTFE
Fluid Discharge Connection
1 1/4 in
Max. Flow Rate Range
50 to 99.9 gpm
Fluid Connection Type
TBV
Flow Rate (Maximum)
85.2 gpm
Media Temperature (Maximum)
212 Degrees F
Media Intake Type
FNPT
Manifold Connection Type
NPT
Housing Material
PTFE
Fluid Intake Connection
1 1/4 in FNPT

Description

Double Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material PTFE, Diaphragm Material PTFE, Flow Rate (Maximum) 85.2 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/4 in, Media Intake Connection Size 1 1/4 in, Media Intake Connection Type FNPT, Media Temperature (Maximum) 212 Degrees F, Operating Pressure (Maximum) 100 psi, Solid Diameter (Maximum) 0.33 in, Valve Material PTFE, Wetted Housing Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.