Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Caulk, 6 " L, 8 " W, White

  • Mfr # W12QD0010

  • Zoro # G022438758


product price: $4.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W12QD0010
Zoro #
G022438758
UPC #
023275003552
Country of Origin
United States

Description

Acrylic Caulk, Color White, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Sealant Properties Good Flexibility, Crack Resistant, Paintable Immediately with Airless Sprayer, Standards ASTM C834, UL, Elongation Not Applicable, Full Cure Time 7 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.