Zoro Homepage

Acrylic Sealant, 6 " L, 8 " W, White

  • Mfr # W11000005

  • Zoro # G422439904


product price: $5.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11000005
Zoro #
G422439904
UPC #
023275524934
Country of Origin
United States

Description

Acrylic Sealant, Color White, Application Multipurpose, Container Size 5.5 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Sealant Properties No Cracking, Super Adhesion, Standards ASTM C919, ASTM C920, Class 35, ASTM E90, TT-S-00230C Type ll, Class A, UL, Elongation 70 Percent, Full Cure Time 7 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min, Overall Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.