This item is Discontinued.

White Lightning Caulk, 10.0 oz, Cartridge, Brown, Acrylic Base W11003010

Caulk, 10.0 oz, Cartridge, Brown, Acrylic Base (Discontinued)

  • Mfr # W11003010
  • Zoro # G9107691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W11003010
Zoro #
G9107691
UPC #
023275031647
Country of Origin
United States

Dimensions

Size
10 oz

Details

Item
Caulk
Adhesive Grouping
Caulk
Color
Brown
Container Type
Cartridge
Sealant Base
Acrylic Latex
Application
Multipurpose
Flash Point
Not Specified
Specific Gravity
1.55
Standards
AST C-920 Class 35, TT-S-00230C Type II Class A
Application Temp. Range
40 Degrees to 180 Degrees F
Working Time
13 min
Resistance Properties
Ultraviolet Resistant
Sealant Properties
Flexible
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Meets
AST C-920 Class 35, TT-S-00230C Type II Class A
Full Cure
7 day
VOC
17 g/L
Sealant Container
Cartridge
Dry Time
5 hr
For Use With
Standard Caulk Gun
Sealant Color Family
Browns
Begins to Harden
13 min
Performance Temp. Range
-30 Degrees to 180 Degrees F
For Use On
Concrete, Glass, Masonry, Metal, Plastic, Wood
Color Family
Brown
Product Type
Caulk
Sealant & Resistance Properties
Flexible Ultraviolet Resistant Paintable
Finishing Features
Paintable
Primary Application
Multipurpose
Properties
Paintable, UV Resistant
Base Material
Acrylic Latex
Working Time Range
11 min to 25 min

Description

Caulk, Color Brown, Application Multipurpose, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards AST C-920 Class 35, TT-S-00230C Type II Class A, Working Time 13 min, Flash Point Not Specified, Product Type Caulk, Sealant Base Acrylic Latex, Specific Gravity 1.55

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.