Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybrid Sealant, 6 " L, 8 " W, White

  • Mfr # W31200010

  • Zoro # G022435290


product price: $10.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W31200010
Zoro #
G022435290
UPC #
023275004191
Country of Origin
United States

Description

Hybrid Sealant, Color White, Application Multipurpose, Container Size 9 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Exceptional Adhesion and Flexibility, Standards ASTM C920, Class 25, ASTM C920, Class 50, UL, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.