Zoro Homepage

Silicone Sealant, 6 " L, 8 " W, White

  • Mfr # W21000010

  • Zoro # G822435933


product price: $6.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W21000010
Zoro #
G822435933
UPC #
023275128613
Country of Origin
United States

Description

Silicone Sealant, Color White, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Permanently Flexible, Water Clean-Up, Standards OSHA 29 CFR 1910.1200, Elongation Not Applicable, Full Cure Time 4 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 45 min, Overall Length 6 in, Overall Width 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.