Shop All Bar Soap
White Marble
Bar Soap, Fresh, 2-1/2, PK200
Mfr # DW00197
Zoro # G8986774
product price: $122.99
/pk 200, $0.61/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Box
- Hygiene Form Bar
- Requires Dispenser No
- Application General Skin Cleansing
- Hygiene Series None
Product Information
- Brand White Marble
- MFR # DW00197
- Zoro # G8986774
- Country of Origin Multiple
- Category Bar Soap
Dimensions
Size | #2-1/2 |
Container Size | 3 oz |
Details
Description
Body Soap, Color Beige, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 3 oz, Container Type Pack, Fragrance Pleasant, Hygiene Properties Deodorizing, Formula Sodium Stearate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4 in x 16 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP164)
- EVERY MAN JACK AND OWN BEAUTY EMJ Sandalwood Beard & Face Wash 6.7 fl (EMJ00105)
- AERO HEALTHCARE Aeroplast Detectable Large Patch Bandages, 25PK (AD1001US)
- READY AMERICA Emergency Toilet Kit, Plastic Case, 4 Person (71640)
- WHITE MARBLE Wrapped Basics Bar Soap, .75oz, PK1000 (DIA 06009)
- DIAL Body Soap, Gold, 4 oz, Fresh, PK36 (92617)
- IVORY Bar Soap, Original Scent, 4 oz, PK72 (82757)
- ECO BY GREEN CULTURE Facial Soap Bar, Clean Scent, 0.71 oz Pack, PK500 (SP-EGC-FL)
- GOOD DAY Amenity Bar Soap, Pleasant Scent, # 3/4, PK1000 (390075)
- IRISH SPRING Irish Spring Original Bar Soap Regular 3.7 oz., PK24 (US03750A)
- INFINITI Welcome, Bar Soap 15, 500PK (2302037)
- White Marble Bar Soap