This item is Discontinued.

White-Rodgers 120V AC, 6.875 in L., Integrated Furnace Control 50M56U-843

120V AC, 6.875 in L., Integrated Furnace Control (Discontinued)

  • Mfr # 50M56U-843
  • Zoro # G004949753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50M56U-843
Zoro #
G004949753
UPC #
786710539541
Country of Origin
China

Dimensions

Length (In.)
6.875 in
Height (In.)
1.277 in
Width (In.)
5.193 in

Details

Type
Integrated Furnace Control
Voltage
120V AC
Includes
Control, Ignitor, Wiring Accessories, Instructions
Electrical Connections
Thermostat Inputs R,C,W,Y,G

Description

White-rodgers universal hot surface ignition integrated furnace control 50m56u-843 3 fan speeds- cool, low, heat & high heat speeds; universal nitride ignitor kit - 21d64-2; 9 quick-select/quick-connect wiring harnesses; red led diagnostic flash codes with stored fault recall; low voltage fuse protection, 3a replaceable automotive type.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.