Zoro Homepage

16x20x5 Pleated Air Filter, MERV 8, 3 PK

  • Mfr # FR1000

  • Zoro # G8927867


product price: $426.99
/pk 3, $142.33/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 8
Filters Out
Dust, Pollen, and Mold spores
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1000
Zoro #
G8927867
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x20x5
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
5 in

Details

Performance Rating
MERV 8
Filters Out
Dust, Pollen, and Mold spores
Item
Pleated Air Filter
For Use With (Systems)
ACB1000-101 Filter Cabnet

Description

Media Filter,16 In. X 20 In. X 5 In.,1200Cfm,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.