Zoro Homepage

24A01G-3 240V Electric Heat

  • Mfr # 24A01G-3

  • Zoro # G6410233


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Current Rating
12 A
Contact Form
SPST-NO
Contact Rating (AC)
25 A @ 240V
Voltage
240 Vac/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A01G-3
Zoro #
G6410233
UPC #
786710359507
Country of Origin
United States

Dimensions

Height
1.875 in
Width
4.5 in
Length
2.4375 in
Overall Dimensions
1.88"H X 4.50"W X 2.44"D

Details

Item
Relay
Coil Voltage
240V AC
Current Rating
12 A
Contact Form
SPST-NO
Contact Rating (AC)
25 A @ 240V
Voltage
240 Vac/60 Hz
Approvals
U.L. listed and C.S.A. approved. Design complies with U.L. 873 T.I.R.E. standard (Temperature Indicating & Regulating Equipment)
Switch Action
SPST-Normally Open
Resistive Rating
25A, 6000W, 240 Vac
Ambient Operating Temperature
-20 to +140°F
Inductive Rating
Full Load, 12A, Locked Rotor, 72A, 240 Vac

Description

24A01G-3 240V Electric Heat Relay Single Replaces 24A01G-2 24A01G-8 2E346

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.