Shop All Furnace and Heater Parts
White-Rodgers
3098-156 Plug-In Mercury Flame
Mfr # 3098-156
Zoro # G7040766
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.561 in
- Width 1.405 in
- Length 49.82 in
- Standards CSA Approved
Product Information
- Brand White-Rodgers
- MFR # 3098-156
- Zoro # G7040766
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 1.561 in |
Width | 1.405 in |
Length | 49.82 in |
Details
Description
3098-156 Plug-In Mercury Flame Sensor 48"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Potential Relay, 9065 (9065)
- SUPCO UV Dye Drier (SUD8358)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201820)
- ALL-FILTERS 20X24X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (20244.13 3PK)
- WHITE-RODGERS 94-388 24V 1 Pole Contactor 30 (94-388)
- WHITE-RODGERS 50M56-743 One Or Two Stage Hot (50M56-743)
- WHITE-RODGERS 1F83C-11Pr 80 Series Clear (1F83C-11PR)
- WHITE-RODGERS 90-340 2 Pole, Type 91, 24 Vac (90-340)
- WHITE-RODGERS Mercury Flame Sensor, No.19, 3 Pin, 48 In (3098-134)
- WHITE-RODGERS 8A18Z-2 Evaporative Cooler (8A18Z-2)
- HEAT WAGON Fan Blade (M51153-01)
- White-Rodgers Furnace and Heater Parts