Zoro Homepage

36C74-913 24Vac Gas Valve,

  • Mfr # 36C74-913

  • Zoro # G6063575


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24V AC, 60 Hz
Inlet Size
3/4 in
Outlet Size
3/4 in
Reducer Bushing Kit
Yes
LP Conversion Kit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36C74-913
Zoro #
G6063575
UPC #
786710527388
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Pipe Size
3/4 in x 3/4 in
Capillary Length
4.141 in

Details

Coil Volts
24V AC, 60 Hz
Reducer Bushing Kit
Yes
LP Conversion Kit
No
Inlet Pressure Tap (Yes, No)
Yes
Side Taps (Yes/No)
No
Flow Direction
Straight Through
Includes
Gas Valve, Reducer Bushings, Instructions
Body Style
Step Opening

Description

36C74-913 24Vac Gas Valve, 3/4" X 3/4" .9 Step, 3.5 Full Outlet Pressure, Plugged Pilot, Reducer Bushings, 1/4" Pilot Fitting, 2 42" Extra Leads, Natural Gas Only, No Side Taps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.