White-Rodgers
3L09-11 Board Mount Limit
Mfr # 3L09-11
Zoro # G6995643
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.94 in
- Width 2.02 in
- Length 3.12 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- PERFECT AIRE Electric Utility Garage Heater (1PHG5000)
- KATS Magnetic Heater, 300W, CSA Approved (1190)
- TREVA/O2COOL 5" Table Fan, Non-Oscillating, 2 Speeds, 3VDC, White, FCC-Compliant Adapter (FD05805)
- WHITE-RODGERS S84A-410 40Va 120V-24V Plate (S84A-410)
- WHITE-RODGERS 50A65-843 Universal Silicon (50A65-843)
- WHITE-RODGERS 21D64-2 120V Hotrod Round (21D64-2)
- WHITE-RODGERS F92-0659 Natural To Regulated Lp (F92-0659)
- WHITE-RODGERS 50M56-743 One Or Two Stage Hot (50M56-743)
- WHITE-RODGERS 11D18-1 Immersion Hot Water (11D18-1)
- WHITE-RODGERS 94-394 1 Pole Contactor (94-394)
- White-Rodgers Furnace and Heater Parts