Shop All Furnace and Heater Parts
White-Rodgers
3L09-12 Board Mount Limit 1/2"
Mfr # 3L09-12
Zoro # G6989998
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.94 in
- Width 2.02 in
- Length 3.12 in
Product Information
- Brand White-Rodgers
- MFR # 3L09-12
- Zoro # G6989998
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 2.94 in |
Width | 2.02 in |
Length | 3.12 in |
Description
3L09-12 Board Mount Limit 1/2" Bimetal Disc Opens 220 Closes 180 Length 3.12"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 96" Electric Baseboard Heater, Gray, 1500/2000W, 208/240V (3UH12)
- BROAN Blade 14 In dia. x 1/2 In Bore (97006971)
- LIEBERT Humidifier Drain Valve (128754P1S)
- ILIVING Silver 772 CFM 12 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF12VC)
- WHITE-RODGERS F825-0338 Prefilter For Sst-2000 (F825-0338)
- WHITE-RODGERS 90-T40F3 40Va, 50/60 Hz, (90-T40F3)
- WHITE-RODGERS F92-0656 Lp To Natural Kit For (F92-0656)
- WHITE-RODGERS 21D64-2 120V Hotrod Round (21D64-2)
- WHITE-RODGERS 8A18Z-2 Evaporative Cooler (8A18Z-2)
- WHITE-RODGERS 90-340 2 Pole, Type 91, 24 Vac (90-340)
- DAYTON Power Vent Motor 115V (11J31R01125)
- White-Rodgers Furnace and Heater Parts