Shop All Furnace and Heater Parts
White-Rodgers
3L09-5 Board Mount Limit 1/2"
Mfr # 3L09-5
Zoro # G6990104
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.94 in
- Width 2.02 in
- Length 3.12 in
Product Information
- Brand White-Rodgers
- MFR # 3L09-5
- Zoro # G6990104
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 2.94 in |
Width | 2.02 in |
Length | 3.12 in |
Description
3L09-5 Board Mount Limit 1/2" Bimetal Disc Opens 160 Closes 140 Length 3.12"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA7)
- AIR VENT SQ BLK ALU Roof Vent (85154)
- EVA-DRY/MOMENTUM SALES & MKTG Petite Dehumidifier (EDV-1100)
- DAYTON Oil Fired Torpedo Heater, 400,000 BtuH, 1,400 cfm, 29 gal (3VE53)
- WHITE-RODGERS 50A65-843 Universal Silicon (50A65-843)
- WHITE-RODGERS 90-340 2 Pole, Type 91, 24 Vac (90-340)
- WHITE-RODGERS 90-T40F1 40Va, 50/60 Hz, 120V (90-T40F1)
- WHITE-RODGERS 1F85U-42Np 80 Series Clear (1F85U-42NP)
- WHITE-RODGERS 1C20-101 Economy Stat Heat Only (1C20-101)
- WHITE-RODGERS Mercury Flame Sensor, No.19, 3 Pin, 48 In (3098-134)
- HONEYWELL Ra889A1001 120V 60Hz. (RA889A1001)
- White-Rodgers Furnace and Heater Parts