Zoro Homepage

586-120111 Solenoid, Spno, 48

  • Mfr # 586-120111

  • Zoro # G6442634


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage DC
48V
Amps
200
Contact Form
SPNO
Duty Cycle
Continuous
Coil Termination
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586-120111
Zoro #
G6442634
UPC #
786710103711
Country of Origin
United States

Dimensions

Width
3.982 in
Length
3.688 in
Height
2.797 in

Details

Coil Voltage DC
48V
Amps
200
Contact Form
SPNO
Duty Cycle
Continuous
Coil Termination
#10-32
Contact Material
Silver Alloy
Series
586
Mounting Base
Standard Bracket
Contact Termination
5/16"-24
Coil Type
Isolated
Coil Resistance
336 ohms
Temperature Range
-40 to 149°F
Contact Rating
36A

Description

586-120111 Solenoid, Spno, 48 Vdc Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps Replaces 586-907

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.