Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

586-314111 Solenoid, Spdt, 24

  • Mfr # 586-314111

  • Zoro # G6442485


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage DC
24V
Amps
200/100
Contact Form
SPDT
Duty Cycle
Continuous
Coil Termination
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586-314111
Zoro #
G6442485
UPC #
786710103728
Country of Origin
United States

Dimensions

Width
3.982 in
Length
4.618 in
Height
2.797 in

Details

Coil Voltage DC
24V
Amps
200/100
Contact Form
SPDT
Duty Cycle
Continuous
Coil Termination
#10-32
Mounting Base
Standard Bracket
Contact Termination
5/16"-24
Contact Material
Silver Alloy
Coil Type
Isolated
Series
586
Temperature Range
-40 to 149°F
Contact Rating
24A
Coil Resistance
53 ohms

Description

586-314111 Solenoid, Spdt, 24 Vdc Isolated Coil, Normally Open Continuous Contact Rating 200 Amps, Inrush 600 Amps, Normally Closed Continuous Contact Rating 100 Amps, Inrush 200 Amps Replaces 586-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.