Zoro Homepage

90-293Q Spdt 24V General

  • Mfr # 90-293Q

  • Zoro # G7021367


product price: $13.29
/ea

Key Features

Coil Voltage
24V AC
Contact Form
SPDT
Height
1.56 in
Width
3 in
Length
1.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-293Q
Zoro #
G7021367
UPC #
786710028045
Country of Origin
United States

Dimensions

Height
1.56 in
Width
3 in
Length
1.812 in

Details

Item
General Purpose Relay
Coil Voltage
24V AC
Contact Form
SPDT
Coils, Termination
1/4" Quick Connect
Coil Data Nom. Current MA
125
Coil Data Nominal VA Sealed
3
Coils, Duty Cycle
Continuous
Coils, Operate
85% of nominal coil voltage; 110% maximum safe operate
Coils, Insulation
Class B
Coils, Frequency
50/60 Hz
Inrush VA
4
Res DC OHMS
90

Description

90-293Q Spdt 24V General Purpose Switching Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.