This item is Discontinued.

White-Rodgers Air Cleaner Prefilter, 17x20x1/2" F825-0630

Air Cleaner Prefilter, 17x20x1/2" (Discontinued)

  • Mfr # F825-0630
  • Zoro # G2515125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F825-0630
Zoro #
G2515125
UPC #
786710514449
Country of Origin
Unknown

Dimensions

Nominal Filter Size
17x20x1/2
Nominal Height
17"
Nominal Width
20"
Nominal Depth
1/2"

Details

For Use With
Mfr. No. MCS600W, ECS750W, MCD1200W, ECD1500W
Item
Prefilter
Frame Included
No

Description

Prefilter, Nominal Depth 1/2 in, Nominal Height 17 in, Nominal Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.