Zoro Homepage

B50 220V Electric Heat Thermostats

  • Mfr # 4464400

  • Zoro # G716330382


product price: $43.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4464400
Zoro #
G716330382
UPC #
-
Country of Origin
China

Description

Features 4 wire DPST Line voltage: 120/240/277 Designed for use on all types of electrical heating installations such as cable heat, baseboards, wall insert heaters etc. VAC where local codes require that a double line disconnect thermostat be used This thermostat may be set anywhere between 40° and 80°F by simply turning the knob so the indicator on knob points to the desired setting. Knob OFF position temporary shutdown the heating equipment for short periods such as weekend or vacations etc Wall cover platerequired when thermostat will not hide wall imperfections behind old thermostat Two cover mounting screws Three Temperature Limiting Pins Temperature Range: 40° to 80°F Differential: 3.0°F Switch Action: Open on rise Contact Structure: Double Line Disconnect - DPST Specifications Dimension: 8.75in H x 7in W x 2.75in L Weight: 0.6 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.