Shop RHEEM
See all product information
Create Account
Control Thermostat, Natural Gas
- Mfr # SP14904A
- Zoro # G4372697
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Type
Natural Gas
Material of Construction
Metal
For Use With
6FGV0, 6FGV9
Inlet Connection Type
NPT
Standards
California Proposition 65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP14904A
- Zoro #
- G4372697
- UPC #
- 662766496680
- Country of Origin
- Mexico
Dimensions
- Outlet Connection Size
- 3/4 in
- Inlet Connection Size
- 1/2 in
Details
- Item
- Control Thermostat
- Type
- Natural Gas
- Material of Construction
- Metal
- For Use With
- 6FGV0, 6FGV9
- Inlet Connection Type
- NPT
- Standards
- California Proposition 65
- Fuel Type
- Natural Gas
- Outlet Connection Type
- NPT
- Maximum Temperature Control
- 160 Degrees F
- Maximum Heating Capacity
- 50,000 BtuH
- Compatible Product Type
- Power Direct Vent Heater
- Includes
- Hot Water Tank Gas Valve, Installation Instructions
- Product Type
- Control Thermostat
- Compatible Brand
- Rheem, Richmond, Ruud, Vanguard
Description
Control Thermostat, Fuel Type Natural Gas, Compatible Manufacturer Part Number Not Applicable, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Heating Capacity 50,000 BtuH, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Compatible Grainger Part Number Not Applicable, For Use With 6FGV0, 6FGV9, Maximum Temperature Control 160 Degrees F, Standards California Proposition 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.