Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Contactor, 24 V DC, 100, SPST-NO

  • Mfr # 124-903

  • Zoro # G1952996


product price: $63.79
/ea

Key Features

Coil Voltage DC
24 V DC
Amps
100
Contact Form
SPST-NO
Duty Cycle
Continuous
Coil Termination
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-903
Zoro #
G1952996
UPC #
78671010362
Country of Origin
Mexico

Dimensions

Height
2.188 in
Width
3.132 in
Length
3.557 in

Details

Item
DC Contactor
Coil Voltage DC
24 V DC
Amps
100
Contact Form
SPST-NO
Duty Cycle
Continuous
Coil Termination
#10-32
Contact Material
Silver Alloy
Enclosure
Dust Resistant
Contact Termination
5/16 in-24
Mounting Base
Standard Bracket
Coil Type
Isolated
Series
124
Temperature Range
-40 to 149°F
Contact Rating
24A
Coil Resistance
53 ohms
Coil Voltage
24 V DC
Resistance Properties
Dust Resistant
Current Rating
100 A
Number of Terminals
4

Description

DC Contactor, Current Rating 100 A, Contact Form SPST-NO, Coil Voltage 24 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Series 124, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Alloy, Features Not Applicable, Includes Not Applicable, Mounting Base Standard Bracket, Number of Terminals 4, Resistance Properties Dust Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.