Zoro Homepage

Contactor

  • Mfr # 124-911

  • Zoro # G4074414


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Series
124-9
Mounting Base
Standard Bracket
Contact Form
SPDT
Contact Material
Silver Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-911
Zoro #
G4074414
UPC #
78671042735
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Coil Voltage
24V DC
Series
124-9
Mounting Base
Standard Bracket
Contact Form
SPDT
Contact Material
Silver Alloy
Duty Cycle
Continuous
Coil Voltage DC
24 V DC
Enclosure
Dust Resistant
Coil Type
Isolated
Contact Termination
5/16 in-24
Amps
100/50
Resistance Properties
Dust Resistant
Current Rating
100 A
Number of Terminals
4
Terminal Connection Type
#10-32 Stud

Description

DC Contactor, Current Rating 100 A, Contact Form SPDT, Coil Voltage 24 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Series 124, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Alloy, Features Not Applicable, Includes Not Applicable, Mounting Base Standard Bracket, Number of Terminals 4, Resistance Properties Dust Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.