Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Contactor, 48 V DC, 200, SPDT

  • Mfr # 586-320111

  • Zoro # G1952068


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage DC
48 V DC
Amps
200
Contact Form
SPDT
Duty Cycle
Continuous
Coil Termination
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586-320111
Zoro #
G1952068
UPC #
78671006042
Country of Origin
Mexico

Dimensions

Height
2.8 in
Length
3.69 in
Width
3.3 in
Overall Width
3.3 in
Overall Height
2.8 in
Overall Length
3.69 in

Details

Item
DC Contactor
Coil Voltage DC
48 V DC
Amps
200
Contact Form
SPDT
Duty Cycle
Continuous
Coil Termination
#10-32
Enclosure
Water Resistant
Contact Material
Silver Alloy
Contact Termination
5/16 in-24
Series
586
Coil Type
Isolated
Mounting Base
Standard Bracket
Coil Resistance
213 ohm
Coil Voltage
48 V DC
Power Consumption
12 W
Electrical Operating Durability
50,000
Current Rating
200 A
Resistance Properties
Water Resistant
Weight
26 oz
Dielectric Strength
500 V
Minimum Operating Temperature
-40 Degrees F
Mechanical Operating Durability
100,000
Maximum Operating Temperature
149 Degrees F
Number of Terminals
6
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
149 Degrees F

Description

DC Contactor, Current Rating 200 A, Contact Form SPDT, Coil Voltage 48 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Series 586, Coil Resistance 213 ohm, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Alloy, Dielectric Strength 500 V, Electrical Operating Durability 50,000, Height 2.8 in, Includes Not Applicable, Length 3.69 in, Maximum Operating Temperature 149 Degrees F, Mechanical Operating Durability 100,000, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.