Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
White-Rodgers Contactor 586-905

Contactor (Discontinued)

  • Mfr # 586-905
  • Zoro # G4071079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586-905
Zoro #
G4071079
UPC #
78671010369
Country of Origin
Mexico

Details

Item
DC Contactor
Coil Termination
#10-32
Contact Termination
5/16 in-24
Mounting Base
Standard Bracket
Duty Cycle
Continuous
Enclosure
Water Resistant
Coil Voltage DC
24 V DC
Coil Type
Isolated
Contact Form
SPST-NO
Contact Material
Silver Alloy
Amps
200
Resistance Properties
Water Resistant
Coil Voltage
24 V DC
Current Rating
200 A

Description

DC Contactor, Current Rating 200 A, Contact Form SPST-NO, Coil Voltage 24 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Alloy, Mounting Base Standard Bracket, Resistance Properties Water Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.