Shop All DC Power Solenoids
White-Rodgers
Contactor
Mfr # 70-902
Zoro # G1953346
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage DC 12 V DC
- Amps 80
- Contact Form SPST-NO
- Duty Cycle Continuous
- Coil Termination #10-32
Product Information
- Brand White-Rodgers
- MFR # 70-902
- Zoro # G1953346
- UPC # 78671007775
- Country of Origin Mexico
- Category DC Power Solenoids
Details
Description
DC Power Solenoid, Current Rating 80 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Coil Termination #10-32, Coil Type Isolated, Contact Material Copper, Mounting Base Standard Bracket, Resistance Properties Dust Resistant, Standards UL 538
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- SOUTHWIRE Bar Joist Washer For 3/8 Bolt (24WBJ)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1P)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412201608WC)
- WHITE-RODGERS Contactor (120-904)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120-106132)
- WHITE-RODGERS DC Power Solenoid, Dust Resistant, 50 A, 36V DC, SPNO, Continuous Duty, #10-32, Isolated Coil Type (70-120224S1)
- WHITE-RODGERS 586-108111 Solenoid, Spno, 15 (586-108111)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120-105711)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586-902)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586-317111)
- White-Rodgers Electrical Solenoids