Zoro Homepage

Contactor, Type 121, 24V, 40A

  • Mfr # 94-394

  • Zoro # G7580321


product price: $27.79
/ea

Key Features

Number of Poles
1
Full Load Amps-Inductive
40 A
Enclosure NEMA Rating
No Enclosure
Full Load Amps-Resistive
50 A
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94-394
Zoro #
G7580321
UPC #
786710036361
Country of Origin
China

Dimensions

Depth
3.38 in
Width
2 in
Height
2.53 in
Mounting Hole Diameter
0.22 in
Overall Depth
3.38 in
Mounting Hole Distance - Height
1.63 in
Overall Width
2 in
Mounting Hole Distance - Width
1.63 in
Overall Height
2.5 in

Details

Item
Definite Purpose Magnetic Contactor
Number of Poles
1
Full Load Amps-Inductive
40 A
Enclosure NEMA Rating
No Enclosure
Full Load Amps-Resistive
50 A
Reversing
No
Standards
ARI, UL Listed
Hz
50/60
Contactor Style
HVACR Definite Purpose Contactor
Reversing Capability
Non-Reversing
Includes Shunt
Single Pole with Shunt
Mounting Style
Universal
Full Load Current - Resistive
50 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
150 Degrees F
Full Load Current - Inductive
40 A
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Series
94 Series
Terminal Connection Type
Quick-Disconnect Terminals
Coil Voltage
24V AC

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 94 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A, Maximum Voltage Rating 600V AC, Overall Height 2.5 in, Overall Width 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.