Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor, Type 154,120V, 30A

  • Mfr # 90-164

  • Zoro # G7580260


product price: $37.45
/ea

Key Features

Standards
ARI, UL Listed
HP @ 1 Phase - 120V
2 hp
HP @ 3 Phase - 575V
20 hp
Enclosure NEMA Rating
No Enclosure
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90-164
Zoro #
G7580260
UPC #
786710070129
Country of Origin
China

Dimensions

Height
3 in
Depth
3.72 in
Width
2.36 in
Overall Height
3 in
Overall Width
2.38 in
Mounting Hole Distance - Height
3.21 in
Mounting Hole Distance - Width
2 in
Overall Depth
3.75 in

Details

Item
Definite Purpose Magnetic Contactor
Standards
ARI, UL Listed
HP @ 1 Phase - 120V
2 hp
HP @ 3 Phase - 575V
20 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Full Load Amps-Resistive
40 A
HP @ 1 Phase - 240V
5 hp
HP @ 3 Phase - 480V
15 hp
Reversing
No
Full Load Amps-Inductive
30 A
Number of Poles
3
HP @ 3 Phase - 240V
10 hp
Frequency
50/60 Hz
Maximum Operating Temperature
150 Degrees F
Horsepower @ Three Phase - 600V AC
20 hp
Full Load Current - Inductive
30 A
Contactor Style
HVACR Definite Purpose Contactor
Series
90 Series
Minimum Operating Temperature
-40 Degrees F
Coil Voltage
120V AC
Horsepower @ Three Phase - 480V AC
15 hp
Maximum Voltage Rating
600V AC
Full Load Current - Resistive
40 A
Horsepower @ Single Phase - 240V AC
5 hp
Terminal Connection Type
Quick-Disconnect Terminals
Horsepower @ Single Phase - 120V AC
2 hp
NEMA Enclosure Rating
No Enclosure
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
10 hp

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 120V AC, Series 90 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.