Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor, Type 154, 24V, 40A

  • Mfr # 90-170

  • Zoro # G7580443


product price: $37.45
/ea

Key Features

HP @ 1 Phase - 240V
7 1/2 hp
Depth
3.72 in
Enclosure NEMA Rating
No Enclosure
Width
2.36 in
HP @ 3 Phase - 240V
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-170
Zoro #
G7580443
UPC #
786710070198
Country of Origin
China

Dimensions

Depth
3.72 in
Width
2.36 in
Height
3 in
Overall Depth
3.75 in
Overall Width
2.38 in
Overall Height
3 in

Details

Item
Definite Purpose Magnetic Contactor
HP @ 1 Phase - 240V
7 1/2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 480V
20 hp
Number of Poles
3
HP @ 1 Phase - 120V
3 hp
Reversing
No
Hz
50/60
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
50 A
Standards
ARI, UL Listed
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Full Load Current - Inductive
40 A
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Single Phase - 120V AC
3 hp
Terminal Connection Type
Quick-Disconnect Terminals
Reversing Capability
Non-Reversing
Minimum Operating Temperature
-40 Degrees F
Series
90 Series
Contactor Style
HVACR Definite Purpose Contactor
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 480V AC
20 hp
Maximum Operating Temperature
150 Degrees F
Coil Voltage
24V AC
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
50 A
Horsepower @ Single Phase - 240V AC
7 1/2 hp

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 90 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.