Zoro Homepage

DC Power Solenoid, 24V, Amps 50

  • Mfr # 70 117224S1

  • Zoro # G1919443


product price: $31.39
/ea

Key Features

Coil Voltage DC
24 V DC
Amps
50
Contact Form
SPST-NO
Duty Cycle
Continuous
Coil Termination
#10-32 UNF-2A Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70 117224S1
Zoro #
G1919443
UPC #
786710103308
Country of Origin
Mexico

Dimensions

Height
2.4 in
Length
2.47 in
Width
3.48 in
Overall Width
3.48 in
Overall Length
2.47 in
Overall Height
2.4 in

Details

Item
DC Power Solenoid
Coil Voltage DC
24 V DC
Amps
50
Contact Form
SPST-NO
Duty Cycle
Continuous
Coil Termination
#10-32 UNF-2A Thread
Standards
File AU2138, UL 538
Enclosure
Dust Resistant
Mounting Base
Standard Bracket
Contact Termination
5/16 in-24 UNF-2A Thread
Coil Type
Isolated
Contact Material
Copper
Series
70
Coil Resistance
60 ohm
Contact Rating
24A
Temperature Range
-40 to 122°F
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Dust Resistant
Dielectric Strength
500 V
Coil Voltage
24 V DC
Electrical Operating Durability
100,000
Mechanical Operating Durability
250,000
Power Consumption
9 W
Weight
14 oz
Maximum Operating Temperature
122 Degrees F
Current Rating
50 A
Number of Terminals
4
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

DC Power Solenoid, Current Rating 50 A, Contact Form SPST-NO, Coil Voltage 24 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24 UNF-2A Thread, Series 70, Coil Resistance 60 ohm, Coil Termination #10-32 UNF-2A Thread, Coil Type Isolated, Contact Material Copper, Dielectric Strength 500 V, Electrical Operating Durability 100,000, Height 2.4 in, Includes Not Applicable, Length 2.47 in, Maximum Operating Temperature 122 Degrees F, Mechanical Operating Durability 250,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.