Furnace Board, For York Furnace Systems,

  • Mfr # 50A56-956

  • Zoro # G0070476


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Replaces
York Mfr. No. 265901, 265902, S1-03100662000, S1-03101250000, S1-03101266000, S103101267000, S1-03101267001, S103101284000, S103101933000, S103101972000, S103109167000, S13310102956000, S!33103010000
Type
OEM Replacement
Control Volts
25 V
Input Voltage
25V AC
For Use With
York Furnace Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A56-956
Zoro #
G0070476
UPC #
786710548673
Country of Origin
Mexico

Details

Item
Furnace Control Board
Replaces
York Mfr. No. 265901, 265902, S1-03100662000, S1-03101250000, S1-03101266000, S103101267000, S1-03101267001, S103101284000, S103101933000, S103101972000, S103109167000, S13310102956000, S!33103010000
Type
OEM Replacement
Control Volts
25 V
Input Voltage
25V AC
For Use With
York Furnace Systems
Cool Blower On Delay Setting
0 sec
Minimum Operating Temperature
-40 Degrees F
Items Controlled
Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers
Compatible Blower Motor Type
Permanent Split Capacitor
OEM Replacement Part Number
265901, 265902, 50A56-242, 50A56-243, 50A56-956, 539617, ICM2808, S1-03100662000, S1-03101250000, S1-03101266000, S1-03101267000, S1-03101267001, S1-03101284000, S1-03101933000, S1-03101972000, S1-03101973000, S1-03109167000, S1-33102956000, S1-33103010000
Connection Interface Type
Spade Terminal
Twinning Compatibility
Twinning Compatible
Heat Blower Off Delay Setting
60 sec, 90 sec, 120 sec, 180 sec
Heat Blower On Delay Setting
30 sec
Replacement Type
OEM
Product Type
Furnace Control Board
Cool Blower Off Delay Setting
60 sec
Igniter Voltage
120V AC
Number of Stages
1
Terminal Designations
C, G, R, W, Y/Y2, Y1
Board Type
Integrated
Control Mounting Type
Standoff
Number of Speed Taps
3
Maximum Operating Temperature
176 Degrees F
Compatible Inducer Motor Type
Permanent Split Capacitor
Furnace Control Functions
Heat, High Cool, Low Cool
Maximum Relative Humidity
93 %
Control Voltage
25V
Minimum Relative Humidity
5 %
Ignition Type
Hot Surface Igniter
Compatible with Brand
ICM, White-Rodgers, York

Description

Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand ICM, White-Rodgers, York, OEM Replacement Part Number 265901, 265902, 50A56-242, 50A56-243, 50A56-956, 539617, ICM2808, S1-03100662000, S1-03101250000, S1-03101266000, S1-03101267000, S1-03101267001, S1-03101284000, S1-03101933000, S1-03101972000, S1-03101973000, S1-03109167000, S1-33102956000, S1-33103010000, Control Voltage 25V, Input Voltage 25V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.