Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furnace Control Board

  • Mfr # 50T35 743

  • Zoro # G5224204


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Replaces
B18099-06, B18099-08, B18099-10, B1809913, CNT04664, Mfr. No. 50T35-730
For Use With
Commercial HVAC Equipment, Residential
Input Voltage
24V AC
Agency Compliance
CSA
Includes
ECMx Motor Control, PSC, Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50T35 743
Zoro #
G5224204
UPC #
786710513534
Country of Origin
Mexico

Details

Item
Replacement Control Board
Replaces
B18099-06, B18099-08, B18099-10, B1809913, CNT04664, Mfr. No. 50T35-730
For Use With
Commercial HVAC Equipment, Residential
Input Voltage
24V AC
Agency Compliance
CSA
Includes
ECMx Motor Control, PSC, Variable Speed
Type
OEM Replacement
Heat Blower On Delay Setting
30 sec
Twinning Compatibility
Twinning Compatible
Board Type
Integrated
Control Voltage
24V
Minimum Operating Temperature
-40 Degrees F
Terminal Designations
G, R, W
Control Mounting Type
Standoff
Ignition Type
Hot Surface Igniter
Compatible with Brand
Goodman, Texas Instruments, UTEC, White-Rodgers
Connection Interface Type
Spade Terminal
Number of Speed Taps
2
Compatible Blower Motor Type
Permanent Split Capacitor
Standards
CSA Certified
OEM Replacement Part Number
50T35-730, B18099-06, B18099-08, B18099-10, B1809913, B1809913S
Maximum Operating Temperature
175 Degrees F
Maximum Relative Humidity
93 %
Igniter Voltage
120V AC
Cool Blower Off Delay Setting
60 sec
Items Controlled
Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers
Product Type
Replacement Control Board
Heat Blower Off Delay Setting
90 sec, 120 sec, 150 sec
Number of Stages
1
Cool Blower On Delay Setting
5 sec
Minimum Relative Humidity
5 %
Compatible Inducer Motor Type
Permanent Split Capacitor
Replacement Type
OEM
Furnace Control Functions
Cool, Heat

Description

Replacement Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Goodman, Texas Instruments, UTEC, White-Rodgers, OEM Replacement Part Number 50T35-730, B18099-06, B18099-08, B18099-10, B1809913, B1809913S, Control Voltage 24V, Input Voltage 24V AC, Items Controlled Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers, Product Type Replacement Control Board, Heat Blower On Delay Setting 30 sec, Number of Stages 1, Ignition Type Hot Surface Igniter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.