Shop WHITE-RODGERS
See all product information
Create Account
Gas Valve, Natural Gas, Step Open, 24VAC, 2.5 to 5.0" WC, Step Opening, 0.23A, -40 to 175 Degrees F
- Mfr # 36C74 913
- Zoro # G0635787
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V AC
Gas Type
Natural Gas
Ignition Type
Step Open
Inlet Size
3/4"
Outlet Size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36C74 913
- Zoro #
- G0635787
- UPC #
- -
- Country of Origin
- Mexico
- Coil Volts
- 24V AC
- Gas Type
- Natural Gas
- Ignition Type
- Step Open
- Valve Type
- Step Opening
- Amps AC
- 0.23 A
- Ambient Temp. Range
- -40 Degrees to 175 Degrees F
- Item
- Gas Valve
- LP Conversion Kit
- No
- Pressure Setting Range
- 2.5 to 5.0" WC
- Max. Inlet Pressure
- 1/2 psi
- Inlet Pressure Tap
- Yes
- Side Taps
- No
- Standards
- CSA Approved
- Reducer Bushings Included
- None
Dimensions
- Inlet Size
- 3/4"
- Outlet Size
- 3/4"
Description
Gas Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.