Gas Valve, NG/LP, Electronic, 24 V, 14 in wc, Fast Opening, 0.41 A, -40 Degrees to 175 Degrees F

  • Mfr # 36H32-304

  • Zoro # G4472194


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
230,000 BtuH
Coil Volts
24 V
Gas Type
NG/LP
Ignition Type
Electronic
Inlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36H32-304
Zoro #
G4472194
UPC #
786710535185
Country of Origin
Mexico

Dimensions

Inlet Size
1/2 in
Outlet Size
3/4 in
Overall Height
5 in
Port Connection Size
3/4 in
Pressure Tap Connection Size
1/8 in
Overall Length
3 1/4 in

Details

BtuH Capacity
230,000 BtuH
Coil Volts
24 V
Gas Type
NG/LP
Ignition Type
Electronic
Reducer Bushing Kit
(2) 3/4 x 1/2 in
Valve Type
Fast Opening
For Use With
Intermittent Ignition Systems (Direct Ignition, Proven Pilot, HSI)
Amps AC
0.41 A
Ambient Temp. Range
-40 Degrees to 175 Degrees F
Item
Gas Valve
LP Conversion Kit
Yes
Pressure Setting Range
14 in wc
Flow Direction
Straight-Thru
Includes
(2) 3/4 x 1/2 in Reducer Bushings, Natural to LP Gas Conversion Kit
Max. Inlet Pressure
1/2 psi
Side Taps
No
Inlet Pressure Tap
Yes
Standards
CSA
Pressure Tap Connection Type
NPT
Manufacturer Series
36H
Includes Pressure Regulator
Pressure Regulator Included
Port Connection Type
NPT
Operating Temperature - Maximum
175 Degrees F
Includes Side Taps
Side Taps Not Included
Includes Pressure Tap
Pressure Tap Inlet Included, Pressure Tap Outlet Included
Sensing Type
Flame Sensor
Current
0.41 A
Electrical Connections
Quick Connect Terminal
Voltage
24V AC
For Media
Liquid Propane, Natural Gas
Operating Temperature - Minimum
-40 Degrees F
Port Connection Gender
Female
Opening Characteristic
Fast Opening
Valve Design
Single
Reducer Bushings Included
(2) 3/4 x 1/2 in
Includes Conversion Kit
Conversion Kit Included
Includes Thermostat
Mechanical Thermostat Not Included
Pilot Type
Direct Spark Ignition, Hot Surface Ignition, Intermittent Pilot
Installation Orientation
Vertical
Includes Pilot Generator Kit
Pilot Generator Kit Not Included
Includes On/Off Switch
On/Off Switch Included
Heating Capacity - Maximum
230,000 BtuH

Description

Gas Valve, Current 0.41 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 230,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Pressure Tap Outlet Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.