Zoro Homepage

Hot Surface Igniter, LP/NG, 120V AC, 15 1/2 in L., Universal

  • Mfr # 21D64-2

  • Zoro # G4472063


product price: $37.69
/ea

Key Features

Gas Type
LP/NG
Length (In.)
15 1/2 in
Tip Style
Round
Type
Universal
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21D64-2
Zoro #
G4472063
UPC #
786710529443
Country of Origin
China

Dimensions

Length (In.)
15 1/2 in
Lead Length
15 1/2 in
Overall Length
15 1/2 in
Probe Length
2 in

Details

Gas Type
LP/NG
Item
Hot Surface Igniter
Tip Style
Round
Type
Universal
Voltage
120V AC
Includes
(2) Ceramic Wire Nuts, Mounting Screws, Stripped End Lead, Mounting Bracket
Amps
3.0 A @ 132 Vac, 25C
Special Information
Universal Replacement, Ideal Truck Stock Product
Temperature Range
250 Degrees C
For Use With
Gas Fired Air Furnaces, Boilers, Water Heaters
Product Type
Hot Surface Igniter
Maximum Lead Wire Insulation Temperature
482 Degrees F
For Fuel Type
LP, Natural Gas
Replacement Type
Universal
Heating Element Material
Silicon Nitride
Input Voltage
102-132V AC
Series
HotRod
Compatible with Brand
Electrical Connection Type
Hardwired
OEM Replacement Part Number

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Nitride, Electrical Connection Type Hardwired, Input Voltage 102-132V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 15 1/2 in, Probe Length 2 in, Tip Style Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.