Zoro Homepage

Hot Surface Ignition, Direct Spark Ignition, 24V AC, 1/2" NPT Inlet Size

  • Mfr # 36J24-214

  • Zoro # G009443379


original price: $112.99
7% off
new price: $103.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24V AC
Ignition Type
Hot Surface Ignition, Direct Spark Ignition
Inlet Size
1/2" NPT
Outlet Size
1/2" NPT
Reducer Bushing Kit
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36J24-214
Zoro #
G009443379
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Size
1/2" NPT
Outlet Size
1/2" NPT

Details

Coil Volts
24V AC
Ignition Type
Hot Surface Ignition, Direct Spark Ignition
Reducer Bushing Kit
Yes
LP Conversion Kit
Yes
Pressure Setting Range
Natural Gas: 2.5 to 5 in w.c.; LP: 7 to 12 in w.c.
Inlet Pressure Tap (Yes, No)
Yes
Side Taps (Yes/No)
No
Flow Direction
Straight Through
Includes
LP Conversion Kit, Reducer Bushings, Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.