Shop All Food Service Appliance Parts
White-Rodgers
IGNITOR HT SRFC F/DETRT
Mfr # 767A-361
Zoro # G701293357
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Length 1.4 in
- Height 8.625 in
- Width 1.25 in
- Standards C.S.A. approved
Product Information
- Brand White-Rodgers
- MFR # 767A-361
- Zoro # G701293357
- UPC # 78671042506
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1.4 in |
Height | 8.625 in |
Width | 1.25 in |
Details
Description
White Rodgers 120 V Silicon Carbide Hot Surface Igniter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Thermostat K, 3/16 X 11-5/8, 42 (2T-38968)
- J.A. HENCKELS INTERNATIONAL Utility Knife, Classic, 6" (31160-161)
- KING KOOKER Jalapeno Corer (JRC)
- NORLAKE Light Bulb 40W Shatterproof Tu (111001)
- WHITE-RODGERS Thermopile 36" (101934/N32/MOD A)
- WHITE-RODGERS Flame Switch (3049-121 (TYPE))
- WHITE-RODGERS Thermocouple - Standard, 72" (HO6E-72)
- WHITE-RODGERS Valve, Gas (36H22-418)
- WHITE-RODGERS Pilot Solenoid Valve3/8" 120V For - Part# 25M03A Type 702 (25M03A TYPE 702)
- WHITE-RODGERS 24 Volt New Valve C8000 / Ofg () (36H32-208)
- CMA DISH MACHINES Switch, Door For - Part# 562-00 (562-00)
- White-Rodgers Food Service Appliance Parts