White-Rodgers
INGITOR HT SRFC F/SNYDER
Mfr # 767A-357
Zoro # G504412146
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Receptacle with 0.093 in. male pins
- Length 5.25 in
- Height (In.) 8.625 in
- Width (In.) 1.25 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN Svc10Ffs Instant Opening Normall (SVC10FFS)
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- WOODFORD MFG Model 71 Wall Hyd 5-Piece Repair Kit (RK-71)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-L-G)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cover (4020C04NB)
- SLOAN High Pressure Breaker, 1-1/2in x 13-1/2in (V600AA 1 1/2 X 13 1/2)
- SLOAN Diaphragm Kit, Dual Filtered (A1045A)
- RHEEM-RUUD Ignition Control, Commercial (SP10763C)
- ACORN CONTROLS Strainer Check Stop Assembly (2570-000-001)
- ADVANCED DRAINAGE SYSTEMS 20 in. Radon Vntd Sump Lid (1530ADLX)
- ACORN CONTROLS Flow Control Adapter (2570-042-000)
- White-Rodgers Plumbing Parts & Accessories