Zoro Homepage
This item is Discontinued.
White-Rodgers Integrated Hot Surface Control, OEM Replacement, Input Voltage 25V AC 50/60 Hz 50A55-743

Integrated Hot Surface Control, OEM Replacement, Input Voltage 25V AC 50/60 Hz (Discontinued)

  • Mfr # 50A55-743
  • Zoro # G6152824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A55-743
Zoro #
G6152824
UPC #
786710547058
Country of Origin
Mexico

Dimensions

Overall Depth
1 1/4 in
Overall Width
4 3/8 in
Overall Height
5 7/8 in

Description

Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Goodman, OEM Replacement Part Number 0130F00005, 0130F00005S, 50A55-289, 50T55-289, B1809926, B1809926S, PCBBF110, PCBBF110S, PCBBF112, PCBBF112S, PCBBF123, PCBBF123S, Control Voltage 120V, Input Voltage 25V AC, Items Controlled Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers, Product Type Furnace Control Board, Overall Height 5 7/8 in, Overall Width 4 3/8 in, Overall Depth 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.