Zoro Homepage

Integrated Hot Surface Control, OEM

  • Mfr # 50A66-743

  • Zoro # G6156403


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Replaces
Lennox Models 30W2501, 100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 69M08, 69M0801, 69M15, 69M1501, 50A66-122, 50A66-123, 50A66-743
Input Voltage
25V AC
Includes
ECMx Motor Control, PSC, Variable Speed
For Use With
100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501 69M08, 50A66-122, 50A66-123, 50A66-743, 69M0801, 69M15, 69M1501, Mfr. No. 100925-01
Type
OEM Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A66-743
Zoro #
G6156403
UPC #
786710548659
Country of Origin
Mexico

Details

Item
Furnace Control Board
Replaces
Lennox Models 30W2501, 100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 69M08, 69M0801, 69M15, 69M1501, 50A66-122, 50A66-123, 50A66-743
Input Voltage
25V AC
Includes
ECMx Motor Control, PSC, Variable Speed
For Use With
100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501 69M08, 50A66-122, 50A66-123, 50A66-743, 69M0801, 69M15, 69M1501, Mfr. No. 100925-01
Type
OEM Replacement
Control Volts
120 V
Igniter Voltage
80V AC
Product Type
Furnace Control Board
Maximum Operating Temperature
175 Degrees F
Twinning Compatibility
Not Twinning Compatible
Control Voltage
120V
OEM Replacement Part Number
100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501
Compatible Blower Motor Type
Permanent Split Capacitor
Items Controlled
Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers
Furnace Control Functions
Cool, Heat
Heat Blower Off Delay Setting
60 sec, 90 sec, 120 sec, 180 sec
Board Type
Integrated
Replacement Type
OEM
Compatible Inducer Motor Type
Permanent Split Capacitor
Compatible with Brand
Lennox, White-Rodgers
Ignition Type
Hot Surface Igniter
Heat Blower On Delay Setting
45 sec
Control Mounting Type
Standoff
Maximum Relative Humidity
93 %
Terminal Designations
C, R, W, Y G
Number of Stages
1
Number of Speed Taps
3
Cool Blower On Delay Setting
2 sec
Minimum Operating Temperature
-40 Degrees F
Connection Interface Type
Spade Terminal
Minimum Relative Humidity
5 %
Cool Blower Off Delay Setting
45 sec

Description

Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Lennox, White-Rodgers, OEM Replacement Part Number 100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501, Control Voltage 120V, Input Voltage 25V AC, Items Controlled Air Cleaners, Blowers, Gas Valves, Humidifiers, Ignitors, Inducers, Product Type Furnace Control Board, Heat Blower On Delay Setting 45 sec, Number of Stages 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.