Zoro Homepage

Integrated Hot Surface Control, OEM

  • Mfr # 50M56-743

  • Zoro # G6132856


product price: $72.89
/ea

Key Features

Replaces
Goodman Replacement Integrated Hot Surface Control 0130F00006, 0130F00006S, PCB00109, PCBBF109, PCBBF122, PCBBF122S, PCBBF132, PCBBF132S, 50M56-289
Control Volts
120 V
Type
OEM Replacement
Includes
Multi Speed Circulator, One or Two Stage Gas Valve, System Diagnostic LED with Fault Recall
For Use With
0130F00006S, 50M56-289, Mfr. No. 0130F00006, PCB00109, PCBBF109, PCBBF122, PCBBF122S, PCBBF132, PCBBF132S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50M56-743
Zoro #
G6132856
UPC #
786710548666
Country of Origin
China

Details

Item
Furnace Control Board
Replaces
Goodman Replacement Integrated Hot Surface Control 0130F00006, 0130F00006S, PCB00109, PCBBF109, PCBBF122, PCBBF122S, PCBBF132, PCBBF132S, 50M56-289
Control Volts
120 V
Type
OEM Replacement
Includes
Multi Speed Circulator, One or Two Stage Gas Valve, System Diagnostic LED with Fault Recall
For Use With
0130F00006S, 50M56-289, Mfr. No. 0130F00006, PCB00109, PCBBF109, PCBBF122, PCBBF122S, PCBBF132, PCBBF132S
Input Voltage
25V AC
Connection Interface Type
Spade Terminal
Maximum Relative Humidity
93 %
Heat Blower On Delay Setting
30 sec
Product Type
Furnace Control Board
Board Type
Integrated
Cool Blower Off Delay Setting
45 sec
Control Mounting Type
Standoff
Compatible Inducer Motor Type
Permanent Split Capacitor
Number of Stages
1
Heat Blower Off Delay Setting
0.66 sec
Ignition Type
Hot Surface Igniter
Compatible with Brand
Goodman, White-Rodgers
Cool Blower On Delay Setting
6 sec
Twinning Compatibility
Not Twinning Compatible
Maximum Operating Temperature
175 Degrees F
Items Controlled
Air Cleaners, Blowers, Gas Valves, Humidifiers, Inducers
OEM Replacement Part Number
0130F00006, 0130F00006S, 50M56-289, PCB00109, PCBBF109, PCBBF109S, PCBBF122, PCBBF122S, PCBBF132, PCBBF132S
Minimum Operating Temperature
-40 Degrees F
Terminal Designations
C, R, W, Y G
Control Voltage
120V
Igniter Voltage
120V AC
Replacement Type
OEM
Minimum Relative Humidity
5 %
Number of Speed Taps
3
Compatible Blower Motor Type
Permanent Split Capacitor
Furnace Control Functions
Cool, High Heat, Low Heat

Description

Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Goodman, White-Rodgers, OEM Replacement Part Number 0130F00006, 0130F00006S, 50M56-289, PCB00109, PCBBF109, PCBBF109S, PCBBF122, PCBBF122S, PCBBF132, PCBBF132S, Control Voltage 120V, Input Voltage 25V AC, Items Controlled Air Cleaners, Blowers, Gas Valves, Humidifiers, Inducers, Product Type Furnace Control Board, Heat Blower On Delay Setting 30 sec, Number of Stages 1, Ignition Type Hot Surface Igniter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.