Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Junction Box Coil, 120V, 50-60Hz

  • Mfr # AMG 6IN120/50-60

  • Zoro # G7579463


product price: $46.69
/ea

Key Features

Voltage
120V AC
Frequency
60/50 Hz
Insulation Class
F
Compatible Brand
Copeland
Lead Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG 6IN120/50-60
Zoro #
G7579463
UPC #
681344573315
Country of Origin
Mexico

Dimensions

Lead Length
6 in

Details

Voltage
120V AC
Frequency
60/50 Hz
Item
Solenoid Coil
Insulation Class
F
Compatible Brand
Copeland
Product Type
Solenoid Coil
Compatible Series
AMG

Description

Solenoid Coil, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.