Zoro Homepage

Limit Control, 105-115F, Open/Rise

  • Mfr # 3L11-110

  • Zoro # G8927103


product price: $11.69
/ea

Key Features

Switch Action
Open on Rise
Weight
0.2 oz
Temperature Differential
30 Degrees F
Overall Depth
1 1/4 in
Overall Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L11-110
Zoro #
G8927103
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1 1/4 in
Overall Height
3/8 in
Mounting Hole Diameter
1/2 in
Mounting Base Width
1 3/8 in
Terminal Size
1/4 in
Mounting Base Length
1 1/4 in
Overall Width
1 3/8 in

Details

Item
Automatic Temperature Controller
Switch Action
Open on Rise
Weight
0.2 oz
Temperature Differential
30 Degrees F
Pilot Contact Rating
125 VA
Mounting
Surface Mount
Contact Rating (AC)
10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC
Switch Opening Temperature
110 Degrees F
Product Type
Automatic Temperature Controller
Resistive Amps @ 240V AC
10 A
Resistive Amps @ 120V AC
15 A
Contact Form
SPST
Application
Limit Control
Switch Closing Temperature
80 Degrees F
Wire Connections
Quick Connect
Reset Type
Automatic Reset

Description

Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 80 Degrees F, Switch Opening Temperature 110 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 30 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.