Zoro Homepage

Limit Control, 155-165F, Open/Rise

  • Mfr # 3L11-160

  • Zoro # G8927252


product price: $11.19
/ea

Key Features

Switch Action
Open on Rise
Overall Height
3/8 in
Switch Closing Temperature
130 Degrees F
Switch Opening Temperature
160 Degrees F
Reset Type
Automatic Reset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L11-160
Zoro #
G8927252
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3/8 in
Mounting Hole Diameter
1/2 in
Overall Width
1 3/8 in
Overall Depth
1 1/4 in
Mounting Base Length
1 1/4 in
Terminal Size
1/4 in
Mounting Base Width
1 3/8 in

Details

Item
Automatic Temperature Controller
Switch Action
Open on Rise
Switch Closing Temperature
130 Degrees F
Switch Opening Temperature
160 Degrees F
Reset Type
Automatic Reset
Weight
0.2 oz
Resistive Amps @ 120V AC
15 A
Contact Rating (AC)
10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC
Resistive Amps @ 240V AC
10 A
Contact Form
SPST
Pilot Contact Rating
125 VA
Temperature Differential
30 Degrees F
Application
Limit Control
Product Type
Automatic Temperature Controller
Mounting
Surface Mount
Wire Connections
Quick Connect

Description

Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 130 Degrees F, Switch Opening Temperature 160 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 30 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.