Zoro Homepage

Limit Control, 175-185F, Open/Rise

  • Mfr # 3L11-180

  • Zoro # G8927237


product price: $9.39
/ea

Key Features

Switch Action
Open on Rise
Overall Height
3/8 in
Resistive Amps @ 120V AC
15 A
Temperature Differential
30 Degrees F
Mounting Base Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L11-180
Zoro #
G8927237
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3/8 in
Mounting Base Length
1 1/4 in
Overall Width
1 3/8 in
Terminal Size
1/4 in
Mounting Hole Diameter
1/2 in
Mounting Base Width
1 3/8 in
Overall Depth
1 1/4 in

Details

Item
Automatic Temperature Controller
Switch Action
Open on Rise
Resistive Amps @ 120V AC
15 A
Temperature Differential
30 Degrees F
Switch Closing Temperature
150 Degrees F
Product Type
Automatic Temperature Controller
Application
Limit Control
Mounting
Surface Mount
Pilot Contact Rating
125 VA
Resistive Amps @ 240V AC
10 A
Contact Rating (AC)
10 A, 60 A @ 240V AC, 14 A, 72 A @ 120V AC (Inductive), 25 A @ 120V AC (Resistive), 25 A @ 240V AC
Reset Type
Automatic Reset
Weight
0.2 oz
Switch Opening Temperature
180 Degrees F
Wire Connections
Quick Connect
Contact Form
SPST

Description

Automatic Temperature Controller, Application Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Automatic Reset, Switch Closing Temperature 150 Degrees F, Switch Opening Temperature 180 Degrees F, Mounting Base Length 1 1/4 in, Mounting Base Width 1 3/8 in, Product Type Automatic Temperature Controller, Temperature Differential 30 Degrees F, Overall Depth 1 1/4 in, Overall Height 3/8 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.