This item is Discontinued.

White-Rodgers Low Voltage Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC 1F83-261

Low Voltage Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC (Discontinued)

  • Mfr # 1F83-261
  • Zoro # G0306731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F83-261
Zoro #
G0306731
UPC #
-
Country of Origin
China

Dimensions

Height
3-3/4"
Width
6"
Depth
1-1/4"

Details

Item
Low Voltage Thermostat
Voltage
24VAC
Stages Heat
2
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
2
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
No
Fan Switching
Auto-On
Includes
2 AA Batteries
Terminal Designations
R,C,Y,Y2,W,W2,G
Batteries Included
Yes
Display
1.8 sq. in., Display
Humidification Control
No
Programmable Fan
No
For Use With
Gas, Oil, 24V Electric
Features
Digital Accuracy, Dual Power Option Allows Operation on 24 Volts or Battery
Mounting
Horizontal

Description

Low Voltage Thermostat, Dual Transformer Compatible No, Humidification Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.